Blickman DC24 Desk Cabinet with 4 Drawers, 24-1/8"W x 18"D x 60"H

Blickman DC24 Desk Cabinet with 4 Drawers, 24-1/8"W x 18"D x 60"H

Item #: WBB530195

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $7,883.54 Save up to 12%
Price: $6,908.00
Product Information
Customer Review
Product Q&A
Accessories
Blickman DC24 Desk Cabinet with 4 Drawers, 24-1/8"W x 18"D x 60"H

Blickman DC24 Desk Cabinet includes a fluorescent light fixture over a sloped writing surface, dry erase board and four drawers providing a generous work surface and storage area. Cabinet consists of an open faced upper section, with sloped stainless steel writing surface, dry erase back panel and ceiling mounted fluorescent light fixture with ON-OFF switch, and a lower drawer section. Four drawers with double wall fronts, shall operate on side mounted, two-section, nylon ball bearing roller slides with built-in extension stops. Heads provided with die-cast aluminum bar pulls.

Product Specifications

    • BRANDBlickman
    • MANUFACTURERS PART NUMBER1713224000
    • WIDTH INCHES24-1/8 (61.28 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES60 (152.4 cm)
    • WEIGHT LBS255 (115.91 kg)
    • COLOR FINISHStainless Steel
    • CONSTRUCTIONStainless Steel
    • DOOR TYPEOpen Top
    • DOOR QUANTITY--
    • SHELF QUANTITY--
    • ASSEMBLYAssembled
    • DRAWER QUANTITY4
    • LIMITED WARRANTYLimited Lifetime
    • REFERENCE #DC24

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed