Drop Box Lockers with Optional Post - Front Access

Drop Box Lockers with Optional Post - Front Access

These Drop Boxes Are Great For Bank Deposits, Parcels, Packages And More.

Drop box lockers are available big or small for a variety of applications. Used for businesses such as banks or utility companies that accept items after hours. Drop boxes are made with one-piece framing for extra strength. Features magnetic hopper door on front with incoming mail slot. Hardware included. Powder coat finish available in Black, White, Gray, Tan and Bronze. Conditional Lifetime Limited Warranty.

Standard Drop Box is made with 14 and 16 gauge electro-galvanized steel. Available with a 2” incoming mail slot with blocked envelope slot or a 1” incoming drop slot with envelope slot.
Heavy Duty Drop Box is made with 10 gauge steel. Front access door has a Medeco deadbolt lock and 2 keys for security. Available with a 2” incoming mail slot with blocked envelope slot or a 1” incoming drop slot with envelope slot.
Parcel Drop Box is made with 14 gauge aluminum. Locking rear access door includes 3 keys for security. Not USPS approved.


COMPARE OVERALL DIMENSIONS
STYLE TYPE OPENINGS COLOR CONSTRUCTION W" D" H" IMAGE MODEL QTY PRICE
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
54.80.30.49:44