Salsbury 3700 Series 4C Horizontal Double Column Mailboxes, Front Loading, Private Access

Salsbury 3700 Series 4C Horizontal Double Column Mailboxes, Front Loading, Private Access

Salsbury 3700 Series 4C Horizontal Double Column Mailboxes, Front Loading, Private Access Are Used For Colleges, Schools, Private Postal Centers, Corporate Mail Centers, Military Bases, Government Agencies And More.

Salsbury 3700 Series 4C Horizontal Double Column Mailboxes are front loading with USPS access. Mailboxes are made of heavy duty aluminum and stainless steel hardware for long lasting durability. Doors include a heavy duty cam lock with a dust/rain shield and 3 keys to provide added security. Fully integrated and stand-alone parcel lockers are available in 5 MB1 door heights (PL5 - 17-1/4" high) and 6 MB1 door heights (PL6 - 20-3/4" high). Available in multiple configurations of 1 door wide (single column) and 2 doors wide (double column). Durable powder coated finish colors available in aluminum, bronze, gold and sand. Parcel locker doors include master commercial lock(s). Outgoing mail compartment includes a mail slot and weather protection hood providing for indoor and outdoor use. Door height units range from 3 to maximum height. Dimensions vary per unit.

Note: See accessories for each Mailbox to see compatible Surface Mounted and Free-Standing Enclosures.


DOOR H UNIT (H")
  • DOOR H UNIT (H")
MAILBOX 1 QTY.
  • MAILBOX 1 QTY.
QTY
  • QTY
PARCEL 1 QTY.
  • PARCEL 1 QTY.
PARCEL 2 QTY.
  • PARCEL 2 QTY.
COLOR
  • COLOR
COMPARE DIMENSIONS MAILBOX 1 MAILBOX 2 PARCEL 1 PARCEL 2 COLLECTION BOX
DOOR H UNIT (H") W" D" H" QTY. DIM. (WxDxH) QTY DIM. (WxDxH) QTY. DIM. (WxDxH) QTY. DIM. (WxDxH) QTY. COLOR IMAGE MODEL QTY PRICE
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
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.80.21.61:44