Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Salsbury 3600 Series 4B+ Horizontal Mailboxes, Private Access

Salsbury 3600 Series 4B+ Horizontal Mailboxes, Private Access

Salsbury 3600 Series 4B+ Horizontal Mailboxes Are Used Private Access Lockers For Offices, Schools, Private Postal Centers And Military Bases.

Salsbury 3600 Series 4B+ Horizontal Mailboxes are made of heavy duty aluminum for long lasting durability. 5-pin cylinder cam lock includes two keys to provide individual access to mailbox doors for user convenience. One mailbox opening is required for master commercial lock (included) to access front loading master door panel. All openings are usable on rear loading styles. Available in "A" size doors (6-1/2" W x 5-1/4" H) and larger "B" size doors (13" W x 5-1/4" H). Available quantities range from 10 to 35 mailboxes. Access types are Front Loading and Rear Loading. Color finishes are Aluminum, Bronze, Gold and Sandstone. Dimensions vary per model.


TYPE
  • TYPE
QTY.
  • QTY.
COLOR
  • COLOR
COMPARE DIMENSIONS MAILBOX
TYPE W" D" H" QTY. DIM. (WxDxH) COLOR IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.