Salsbury 3400 Series 4C Horizontal Single Column Pedestal Mailboxes Without Parcel Lockers

Salsbury 3400 Series 4C Horizontal Single Column Pedestal Mailboxes Without Parcel Lockers

Salsbury 3400 Series 4C Horizontal Single Column Pedestal Mailboxes Without Parcel Lockers Are Used For Offices, Schools, Private Postal Centers And Military Bases.

Salsbury 3400 Series 4C Horizontal Single Column Pedestal Mailboxes Without Parcel Lockers are made of heavy gauge aluminum and stainless steel hardware for long lasting durability. Powder coated finish and dust/rain shield provides protection to unit for both indoor and outdoor use. Features one Outgoing Mail compartment with weather protection hood over mail slot and master commercial lock included. Includes heavy duty cam lock on doors and 1 or 2 front access master door panels. May be used for USPS delivery of mail with postmaster approval. Available quantities range from 1 to 12 mailboxes. Unit height ranges from 48-1/8 to 70-1/4 inches. Color finishes are Black, Bronze, Gray, Green, Sand and White. Dimensions vary per model.


DOOR H UNIT (H")
  • DOOR H UNIT (H")
MAILBOX 1 QTY.
  • MAILBOX 1 QTY.
QTY
  • QTY
COLOR
  • COLOR
COMPARE DIMENSIONS MAILBOX 1 MAILBOX 2 COLLECTION BOX
DOOR H UNIT (H") W" D" H" QTY. DIM. (WxDxH) QTY DIM. (WxDxH) QTY. COLOR IMAGE MODEL QTY PRICE
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
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.82.164.182:44