Hallowell MedSafe Antimicrobial HDPE Lockers

Hallowell MedSafe Antimicrobial HDPE Lockers

Hallowell MedSafe Antimicrobial HDPE Lockers Are Popular In Medical, Educational, Retail And Manufacturing Environments Or Anywhere Sanitary Conditions Are Necessary.

Hallowell MedSafe Antimicrobial HDPE Lockers include permanent antimicrobial protection to resist the growth of bacteria, mold, yeast and mildew. High density polyethylene construction resists scratches, dents and corrosion for lasting durability. Smooth surfaces are easy to clean. Hinges are continuous type extruded aluminum with stainless steel pivot pin and attachment hardware for strength. School lockers also include projecting solid plastic handle with lift type latch. Single-, Double- and Z-Tier lockers available in 1 Wide or 3 Wide groups. Color finish is White. Dimensions vary per model.


TYPE
  • TYPE
H"
  • H"
COMPARE DIMENSIONS
TYPE GROUP W" D" H" OVERALL W" OVERALL H" OPENINGS COLOR IMAGE MODEL QTY PRICE
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
54.224.234.8:44