Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Little Giant All-Purpose Two-Wheel Muck Cart CA500, Pneumatic Tires

Little Giant All-Purpose Two-Wheel Muck Cart CA500, Pneumatic Tires

Item #: WBB900217

Usually ships same day. Only 2 left, order soon Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $104.72 Save up to 16%
Price: $ 87.95
Product Information
Product Q&A
Little Giant All-Purpose Two-Wheel Muck Cart CA500, Pneumatic Tires


  • Two-wheel pneumatic utility cart
  • Accommodates loads up to 350 pounds
  • Drop-down retaining ring collapses for loading full, heavy, or large items.
  • Retractable kickstand, adjustable handle, folds for storage or travel
  • Holds a standard Little Giant 70-Quart Muck Tub (Item No. PSB 70, sold separately) or other brand
  • Tires are 10-1/4"H x 3-1/2"W. Center of Rim to top of side wall: 4-1/8" and Rim diameter: 4".

Product Specifications

    • LENGTH INCHES31-1/2 (80.01 cm)
    • WIDTH INCHES28-1/2 (72.39 cm)
    • HEIGHT INCHES35-1/2 (90.17 cm)
    • CAPACITY70 Qt.
    • BRANDLittle Giant
    • TYPEAll-Purpose Muck Cart W/Pneumatic Wheels
    • COUNTRY OF ORIGINUnited States
    • CONSTRUCTIONEpoxy-Coated Steel
    • WEIGHT LBS19.77 (8.99 kg)

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.