Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Little Giant Watering Can GWC10, Galvanized Steel, 10 Qt.

Little Giant Watering Can GWC10, Galvanized Steel, 10 Qt.

Item #: WBB900206

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $24.47 Save up to 20%
Price: $ 19.50
Product Information
Customer Review
Product Q&A
Accessories
Little Giant Watering Can GWC10, Galvanized Steel, 10 Qt.

Features

  • Galvanized Watering Can
  • Heavy-duty galvanized construction prevents rust and corrosion
  • Gentle-flow head is easy on plants
  • Open top for easy filling, two handles for added stability
  • Holds 10 quarts (2.5 gallons)


Product Specifications

    • LENGTH INCHES20-1/2 (52.07 cm)
    • WIDTH INCHES9-5/8 (24.45 cm)
    • HEIGHT INCHES15-1/4 (38.74 cm)
    • CAPACITY10 Qt.
    • COLOR FINISHSilver
    • BRANDLittle Giant®
    • MANUFACTURERS PART NUMBERGWC10
    • PACKAGE QUANTITY1
    • CONSTRUCTIONGalvanized Steel
    • TYPEWatering Can
    • WEIGHT LBS2.03 (.92 kg)
    • COUNTRY OF ORIGINUnited States

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

Little Giant Watering Can

Your review: Very nice watering can. Reasonably priced. Good packaging and shipping time. Perfect for my needs!

Is this review helpful?

Little Giant Watering Can

Your review: Great Size! It won't be too heavy once water is in it and it seems to be well built at a great price. The only thing that might make it even better would be a wooden hand grip so it would be easier on the hands when carrying it.

Is this review helpful?

Little Giant Watering can

Your review: A very sturdy watering can.

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.