Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Little Giant Round Tub GWT1375, Galvanized Steel, 13.75 Gal., Silver

Rollover image to zoom in

Click image to enlarge

Little Giant Round Tub GWT1375, Galvanized Steel, 13.75 Gal., Silver

Item #: WBB549092

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $24.21 Save up to 25%
Price: $18.25
Product Information
Customer Review
Product Q&A
Accessories
Little Giant Round Tub GWT1375, Galvanized Steel, 13.75 Gal.<, Silver/b>

Features

  • Classic metal tub
  • Use for stock feeding and watering, washing jobs, deck decor item, many other uses
  • Heavy-duty galvanized construction prevents rust and corrosion
  • Two strong wire handles
  • Holds 13.75 gallons


Product Specifications

    • LENGTH INCHES22-3/4 (57.79 cm)
    • WIDTH INCHES22 (55.88 cm)
    • HEIGHT INCHES13-1/2 (34.29 cm)
    • CAPACITY13.75 Gal.
    • COLOR FINISHSilver
    • BRANDLittle Giant
    • MANUFACTURERS PART NUMBERGWT1375
    • PACKAGE QUANTITY1
    • TYPERound Tub
    • CONSTRUCTIONGalvanized Steel
    • COUNTRY OF ORIGINUnited States
    • WEIGHT LBS4.5 (2.05 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.163.168.147:46