Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
RIGA Heavy Duty and Insulated Greenhouses

RIGA Heavy Duty and Insulated Greenhouses

RIGA Heavy Duty and Insulated Greenhouses Are Used For The Professional Grower Or Regular Gardeners Looking For Better Results.

RIGA Heavy Duty and Insulated Greenhouses are constructed of 16mm triple wall polycarbonate for superior insulation and a 5" high galvanized base and aluminum frame with 4 mm twin-wall UV coated polycarbonate glazing panels for long lasting durability. Provides first rate insulation, ventilation and light transmittance. Triple walls, front and back dutch doors, four roof windows and rear exhaust fan. Roof windows with temperature sensitive automatic openers allow automatic opening and closing of windows. Withstands several feet of snow and high winds without casting shadows on plants below. Holds heat in winter, expels heat in summer and provides plants with maximum sunlight. Roof style is Onion. Frame color finish is Anodized. Canopy panel color is Clear. Capacities per square foot are 54', 81', 102', 108', 135', 165' and 283'. Available in a variety of series/types and sizes. Shelves, Foundation Frames, Extension Kits, Metal Hooks, Seed Trays, Roof Windows and Plastic Hooks are also available. 10 Year Limited Warranty On Frame.


COMPARE DIMENSIONS
SERIES L' W' H' CAP. SQ.' OPENING (W x H) IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.156.37.123:44