Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Plant Inn, Mini Greenhouse

Rollover image to zoom in

Click image to enlarge

Plant Inn, Mini Greenhouse

Item #: WBB649466

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $574.71 Save up to 12%
Price: $ 506.00

Frequently Purchased Together

Customers Who Viewed This Also Viewed

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Plant Inn, Mini Greenhouse

This 46" x 46" Plant Inn Raised Garden greenhouse is the perfect place for growing in small spaces. The raised beds are 28" off the ground and make gardening accessible to everyone. The peak is 58 1/2" high and has two lids for easy access and temperature control. The lids can lock open for either full access to do your planting and harvesting or partially for ventilation. The unbreakable polycarbonate panels also help protect your plants from pests and cold. Includes two 6 1/2" deep planting areas, internal water drainage and plant hangers for trellising. The Plant Inn has a built in storage space under the trays for all of your gardening tools and accessories. 5 Years limited warranty on Polycarbonate.

Product Specifications

    • LENGTH FEET3' 10"
    • WIDTH FEET3' 10"
    • BRANDPalram
    • CANOPY/PANEL MATERIALPolycarbonate
    • CONSTRUCTIONAluminum
    • ASSEMBLYUnassembled
    • LIMITED WARRANTY5 Years on Polycarbonate
    • SIDEWALL HEIGHT4' 10-1/2"
    • WEIGHT LBS55 (25 kg)
    • WIDTH INCHES46 (116.84 cm)
    • FRAME COLORSilver
    • HEIGHT INCHES58-1/2 (148.59 cm)
    • LENGTH INCHES46 (116.84 cm)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Plant Inn, Mini Greenhouse

Your review: This is a great little greenhouse...very sturdy, just large enough for a small family. I would have given it 5 stars except for the fact there were so many parts and it took all day to assemble.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.