Eagle Compact, Countertop, and Wall Mount Flammable Safety Cabinets

Eagle Compact, Countertop, and Wall Mount Flammable Safety Cabinets

Eagle Compact, Countertop, and Wall Mount Flammable Safety Cabinets Provide Secure Storage Of Smaller Containers Of Flammable Liquids.

Flammable safety cabinets are made using an all welded steel body with reinforced double walls. 1-1/2” insulating air space on top, bottom, back, sides, and doors. 2” vent with fire baffle and cap. Self-latching doors include full-length piano hinges for strength and secure door closure. Three-point locking system with button latches and key lock for security. Flammable safety cabinets include tri-lingual warning labels for safety. 2” raised front sill helps prevent leaks. Galvanized steel shelves hold up to 350 lbs. Shelves are height adjustable at 4-1/2" increments. Yellow powder coat finish. Includes adjustable leveling feet. Available with Manual or Self-Close doors. 2-16 Gallon Cabinets can be placed on countertops. 22 Gallon Cabinet easily fits under countertops. 24 Gallon Cabinet is wall mountable for convenient, out of the way installation. Additional Shelves available (sold separately). Meets NFPA Code 30 specifications and OSHA requirements.


GAL. CAPACITY
  • GAL. CAPACITY
DOOR TYPE
  • DOOR TYPE
COMPARE DIMENSIONS ADDITIONAL SHELVES
GAL. CAPACITY W" D" H" STYLE ADJ. SHELVES DOOR TYPE IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
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
54.162.44.105:46