Justrite® Piggyback Acid Corrosive Cabinets

Justrite® Piggyback Acid Corrosive Cabinets

Justrite® Piggyback Chemical Storage Cabinets Provide Additional Safety Storage Without Taking Up Valuable Floor Space.

Piggyback safety cabinets mount to top of Justrite’s standard 30 and 45 gallon acid corrosive cabinets and can also be placed on counter tops or stacked to provide additional storage (Note: cannot be used with sliding door cabinets). Double walled 18-gauge all-welded steel with 1 1/2" insulating air space. These hazardous chemical storage cabinets include a built in grounding connector. The dual 2" vents of these acid storage cabinets can connect to an exhaust system. Safety cabinets have a 2”D leak proof doorsill to contain spills. Doors have full length piano hinges. Justrite® Safety Cabinets have a recessed paddle handle with cylinder lock and padlockable latch for security. Stainless steel 3-point self-latching system provides positive door locking. Optional 350 lb Galvanized Steel Shelf features a SpillSlope™ design that direct spills to back and bottom of safety cabinet. Includes adjustable leveling feet for uneven floors. Durable powder coat finish with Haz-Alert™ trilingual reflective warning label provides high visibility. Justrite® Acid Corrosive cabinets comply with National Fire Protection Association specifications, OSHA regulations and approved by the Factory Mutual System. 10 Year Limited Warranty.


COMPARE OVERALL DIMENSIONS PRICE EACH
GAL. CAPACITY W" D" H" ADJ. SHELVES DOOR TYPE COLOR IMAGE MODEL QTY 1-2 3+
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
54.91.16.95:44