Justrite® Acid Corrosive Cabinets

Justrite® Acid Corrosive Cabinets

Justrite® Acid Corrosive Cabinets Are Designed For Secure, Convenient And Safe Storage Of Moderate And Flammable Corrosives.

Justrite® Acid Corrosive Cabinets are made of solid 18 gauge all-welded steel for long lasting durability and dependability. Doubled walled construction with 1-1/2 inch insulating air space helps keep temperatures from rising. Built in grounding connector. Dual 2 inch vents can connect to an exhaust system. 2 inch depth leak proof doorsill contains spills. Doors have full length piano hinges. Recessed paddle handle with cylinder lock and padlockable latch for security. Stainless steel 3-point self-latching system provides positive door locking. Adjustable leveling feet for uneven floors. Durable blue powder coat finish with Haz-Alert® trilingual reflective warning label provides high visibility. 1, 2 or 3 quantity 350 lb. galvanized steel shelves on most models include polyethylene tray to protect from harsh chemicals and adjust at 3 inch increments and feature SpillSlope™ design that directs spills to back and bottom of cabinet. Comply With National Fire Protection Association specifications, OSHA regulations and are approved by The Factory Mutual System. Available in 17, 23, 23-1/4, 34 and 43 inch widths, 17, 18, 22, 24 and 34 inch depths and 18, 22, 24, 35, 44 and 65 inch heights with 4, 12, 15, 17, 22, 30, 45, 54, 60 and 90 gallon capacities.


COMPARE OVERALL DIMENSIONS DOOR
TYPE GAL. CAP. W" D" H" ADJ. SHELVES TYPE QTY. IMAGE MODEL QTY PRICE
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
54.159.30.26:44