Aluminum Magnesium Kee Klamp™ Pipe Fittings

Aluminum Magnesium Kee Klamp™ Pipe Fittings

Pipe Fittings Help Create Strong Rigid Structures Such As Railings, Racks, Framing, Fencing And More!

No threading or welding required! Build strong rigid structures: railings, racks, awning frames, fencing and 1,001 other applications. Build your own rack, guard rails, tables, etc. Long lasting aluminum fittings are manufactured from high-grade aluminum silicon magnesium and provide lightweight corrosion resistant esthetic look. Use with standard 3/4" to 1 1/2" pipe. Set-screw carries a vertical ultimate load of up to 2000 lbs. Allen wrench is the only tool you need.

All Fittings Designed To Use with Schedule 40 Pipe


Pipe/Fitting Sizes

Pipe Size InchesPipe O.D.Fitting I.D.Fitting Pipe No.
3/4"1.051.095
1"1.3151.3756
1-1/4"1.661.727
1-1/2"1.901.948
2"2.3752.4409


Click for Sizing Details



Customers Who Viewed This Also Viewed

PIPE SIZE"
  • PIPE SIZE"
FITTING TYPE
  • FITTING TYPE
KEE KLAMP PART #
  • KEE KLAMP PART #
COMPARE
PIPE SIZE" FITTING TYPE KEE KLAMP PART # IMAGE MODEL QTY PRICE
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
54.144.73.205:46