Safco® - Steel Flat File With Optional Bases

Safco® - Steel Flat File With Optional Bases

Safco® Steel Flat File Cabinets Are Used For Storing Large Flat Documents Or Graphic Supplies.

Safco® Steel Flat File Cabinets are made of durable steel construction for long lasting strength and dependability. Facil Flat Files have light gray powder coat finish and are available in Small or Medium sizes. Include label holders and chrome drawer handles. Facil Flat File Bases are designed to raise files off floor for easier use and are available in closed 4-3/4 inch or high 20-1/2 inch heights. 10-Drawer Steel Flat Files have case-hardened ball-bearing rollers to provide smooth, quiet operation. Positive closures keep drawers tightly shut, while courtesy stops keep them in place while open. Rear hood and hinged front depressor. Measure 46-1/2 in. W x 35-1/2 in. D x 16-1/2 in. H and are available in Black, Gray or Tropic Sand finishes. Limited Lifetime Warranty.


COLOR
  • COLOR
W"
  • W"
D"
  • D"
H"
  • H"
COMPARE DIMENSIONS
COLOR W" D" H" IMAGE MODEL QTY PRICE
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
54.198.205.161:44