Justrite Emergency Preparedness Cabinet 65" x 43" x 18" Red

Justrite Emergency Preparedness Cabinet 65" x 43" x 18" Red

Item #: WB269893

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,736.57 Save up to 34%
Price: $ 1,145.00
Product Information
Customer Review
Product Q&A
Accessories
"Emergency Preparedness Cabinet" Be ready during hurricanes, tornadoes, earthquakes, or terrorism attacks.

For protected, quick access to emergency supplies during a disaster, this high performance cabinet features a fire resistant design with durable powder paint "emergency orange" finish for high visibility. GloAlert™ glow-in-the-dark labels ensure fast location during power outages. Spacious design includes four adjustable shelves and provides dependable storage for flashlights, radios, respirators, first aid items, and much more.
High quality 3-pt. stainless steel bullet latching system and smooth opening/closing piano hinge doors work first time, every time. Longlasting design is backed by a 10-year limited warranty. Additional features include U-Loc™ handle with 2 keys and 4 adjustable leveling feet.

Product Specifications

    • WIDTH INCHES43 (109.22 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES65 (165.1 cm)
    • ADJUSTABLE SHELVES4
    • ASSEMBLYAssembled
    • BRANDJustrite®
    • COLOR FAMILYOrange
    • COLOR FINISHEmergency Orange
    • CONSTRUCTIONSteel
    • DOOR QUANTITY2
    • HANDLE TYPEU-Loc Handle w/Double Key
    • MANUFACTURERS PART NUMBER860001
    • STYLEWithout PowerPort
    • WEIGHT LBS315 (143.18 kg)
    • FIRE RATINGFire Resistant
    • LIMITED WARRANTY10 Years