Durham Spill Control Respirator Cabinet 052-43-Plexiglass Window Door-13-3/4"Wx12-3/4"Dx30"H

Durham Spill Control Respirator Cabinet 052-43-Plexiglass Window Door-13-3/4"Wx12-3/4"Dx30"H

Item #: WBB170167

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 141.95

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Constructed using prime cold rolled steel and durable white powder coat finish. Door is welded and riveted in place using a full piano hinge with a rust resistant hinge pin. (2) fully adjustable shelves are included. Spring loaded catches keep door closed and allow easy access in an emergency. Full length Plexiglass window allows easy content inventory . Keyhole slots in back provide for wall hanging. Sold without contents.

Product Specifications

    • WIDTH INCHES13-3/4 (34.93 cm)
    • DEPTH INCHES12-3/4 (32.39 cm)
    • HEIGHT INCHES30 (76.2 cm)
    • BRANDDurham
    • COLOR FAMILYWhite
    • COLOR FINISHWhite
    • DESCRIPTIONSpill Control Respirator Cabinet
    • MANUFACTURERS PART NUMBER052-43