Durham Spill Control Combination Cabinet 3501-HDL-50 - 36"W x 24"D x 78"H

Rollover image to zoom in

Click image to enlarge

Durham Spill Control Combination Cabinet 3501-HDL-50 - 36"W x 24"D x 78"H

Item #: WBB1170182

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $1,647.21 Save up to 19%
Price: $ 1,340.00
Product Information
Customer Review
Product Q&A
Accessories
Spill Control Combination Cabinet, 36"W x 24"D x 78"H

Spill Control Cabinet with Wardrobe/Broom Storage, 1 Fixed and 4 Adj Shelves
  • Heavy duty all welded 14 gauge construction
  • Doors open at 180°
  • 3-point locking system with keyed handle and 5/16" dia. lock rods
  • Fully welded piano hinges for increased strength and rigidity of doors
  • Hanger bar for uniforms, jackets, etc...
  • Cabinet ships fully assembled
  • 6H" box style legs
  • Adjustable shelves have 300 lbs. capacity per shelf, fixed shelf will bear up to 900 lbs. (all weights evenly distributed)
  • Adjustable shelves can be installed with no tools required
  • Ample space for broom storage
  • Durable safety yellow powder coat finish


Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES78 (198.12 cm)
    • ADJUSTABLE SHELVES4
    • ASSEMBLYAssembled
    • BRANDDurham Mfg.®
    • COLOR FAMILYYellow
    • COLOR FINISHYellow
    • CONSTRUCTION14 Gauge Steel
    • FIXED SHELVES1
    • MANUFACTURERS PART NUMBER3501-HDL-50
    • PACKAGE QUANTITY1
    • SHELF CAPACITY LBS300 (Adjustable); 700 (Fixed)
    • SHELF QUANTITY5
    • TYPESpill Containment Cabinet
    • WEIGHT LBS385 (175 kg)
    • LIMITED WARRANTY1 Year