All Welded 12 Gauge Heavy Duty Countertop See Thru Cabinets

All Welded 12 Gauge Heavy Duty Countertop See Thru Cabinets

All Welded 12 Gauge Heavy Duty Countertop See Thru Cabinets Are Used For Secure Storage Of Small Commercial Or Industrial Materials, Tools And Supplies.

All Welded 12 Gauge Heavy Duty Countertop See Thru Cabinets are solidly constructed for long lasting durability and dependability. Durham and Stronghold® brands offer a wide selection of heavy duty 12 gauge steel countertop cabinets with gray powder coat finish for secure storage of small commercial or industrial materials, tools or supplies. 180° swing out doors feature clear Lexan or Polycarbonate windows that allow viewing of contents from outside. 3-point locking system includes padlockable handle for security. 1 or 2 door units with 3 adjustable shelves are available in 1200, 1600 and 1900 lb. capacities, 24, 36 and 48 inch widths, 20 and 24 inch depths and 36 and 42 inch heights.


BRAND
  • BRAND
W"
  • W"
D"
  • D"
H"
  • H"
COMPARE DIMENSIONS
BRAND W" D" H" ADJ. SHELVES CAPACITY LBS. OPENINGS DOOR QTY. IMAGE MODEL QTY PRICE
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
54.162.111.61:46