Kennedy® 29

Kennedy® 29"W Hybrid Modular Storage Cabinets

Kennedy® Hybrid Modular Storage Cabinets Combine The Economy Of A Roller Cabinet With The Features Of A Modular Cabinet.

Compact, high density storage units save space as it organizes parts, tools and supplies. Cabinets are stackable for increased storage. Allows fork-lifting for transport and can be used as a workstation. Housing is 29"W x 20"D. Flexible drawer divider system features slotted interiors that accepts dividers for optimum, organized storage in each drawer. 4"H drawers offer 130 lb. drawer capacity. Larger drawers have double slides for 220 lb. drawer capacity. Safety system allows only one drawer open at a time. Ball bearing slides for smooth operation. MDF work surface. Tubular lock with 2 keys secures all drawers. Full width aluminum drawer pull handles.


COLOR
  • COLOR
TOTAL QTY
  • TOTAL QTY
CAPACITY LBS
  • CAPACITY LBS
COMPARE DIMENSIONS DRAWER
W" D" H" COLOR TOTAL QTY QTY & HEIGHT CAPACITY LBS IMAGE MODEL QTY PRICE
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
54.167.196.208:46