Expanded Metal Mobile Storage Cabinets

Expanded Metal Mobile Storage Cabinets

These 22 Gauge, Expanded Metal Mobile Cabinets Feature 14 Gauge, Ventilated Door Windows That Provide Unlimited Content Visibility.

Cabinet doors lock with 2 chrome-locking handles and a 3-point locking system to secure contents. These cabinets also feature 4 height adjustable shelves that adjust at 2” increments and meet ANSI/BIFMA shelf standards. The raised fixed bottom shelf protects contents from damage. These industrial storage cabinets have a scratch resistant powder coat finish and are available in Charcoal, Light Gray and Putty. Shipped assembled. Mobile Storage Cabinets include 5" polypropylene swivel casters (2 with brakes). Patented steel caster components are zinc treated to resist corrosion. 1100 lb. total caster capacity.

36"W storage cabinets have 180 lb. shelf capacity.
46"W storage cabinets have 230 lb. shelf capacity.


COMPARE OVERALL DIMENSIONS PRICE EACH
W" D" H" SHELF CAP. LBS. OPENINGS ADJ. SHELVES COLOR IMAGE MODEL QTY 1-2 3+
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
54.162.211.170:44