Jamco Heavy Duty Combination Storage Cabinet MS236BL - 36"W x 24"D x 78"H

Jamco Heavy Duty Combination Storage Cabinet MS236BL - 36"W x 24"D x 78"H

Item #: WB240854

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,268.00
Product Information
Customer Review
Product Q&A
Accessories
Global™ HEAVY DUTY COMBINATION CABINETS
Heavy Duty All Welded Combination Cabinets Are Ideal For Storing Supplies And Garments In Offices, Warehouses And Work Shops.

Industrial combo storage cabinets are made with all welded 14 gauge steel. Double doors open 180 degrees for full access and lock securely with 3-point locking system and chrome handle. Combination wardrobe cabinets feature a full width 18 gauge steel top shelf with 12 clearance. Vertical divider separates interior into 2 halves. Left half includes four height adjustable 18 gauge steel shelves that measure 20 x 20 and adjust at 2-1/2 increments. Shelves feature 500 lb. shelf capacity. Right half includes a half width 1-1/4 tubular steel garment bar for hanging clothes and wardrobe. 4H legs allow fork lift entry. Steel combo storage cabinet measures 24D x 78H overall. Gray powder coat finish. Shipped assembled.

Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES78 (198.12 cm)
    • ADJUSTABLE SHELVES4
    • ASSEMBLYAssembled
    • BRANDJamco
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • DRAWER QUANTITY0
    • MANUFACTURERS PART NUMBERMS236
    • OPENINGS7
    • SHELF CAPACITY LBS500 (227.27 kg)
    • Approved VendorJamco MS236
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
No Thanks x
+
Item #: WBB480276
Usually ships in 15 to 18 days (ships from US)
(0)
$771.00