Stronghold®  Heavy Duty Metal Bin Compartment Cabinets

Stronghold® Heavy Duty Metal Bin Compartment Cabinets

Stronghold® Heavy Duty Metal Bin Compartment Cabinets Are Used For Storing Small Heavy Parts And Tools In Workshops, Laboratories, Warehouses And More.

Stronghold® Heavy Duty Metal Bin Compartment Cabinets are made using 12-gauge steel for lasting durability and resistance to corrosion. No-Leg Cabinets are built with no legs, allowing them to be used in forming solid walls in maintenance and store-house departments. Adjustable Compartment Cabinets include vertical dividers allowing easy customization of bin sizes. Front label space for easy identification of contents available on some models. All cabinets are built with a 2-door configuration. Available compartment quantities are 48, 54, 66, 72, 99, 110, and Adjustable. Dimensions vary per model.


COMPARE OVERALL DIMENSIONS COMPARTMENTS
STYLE DOOR TYPE W" D" H" QTY. W" H" IMAGE MODEL QTY PRICE
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
54.92.142.198:44