Strong Hold® Heavy Duty Counter High 2-Sided Metal Bin Storage 7.13.3-248-112OP - 85 x 24 x 39

Rollover image to zoom in

Click image to enlarge

Strong Hold® Heavy Duty Counter High 2-Sided Metal Bin Storage 7.13.3-248-112OP - 85 x 24 x 39

Item #: WBB495433

Usually ships in 25 to 28 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $5,704.00
Product Information
Customer Review
Product Q&A
Accessories
Stronghold Counter High 2-Sided Metal Bin Storage 85 x 24 x 39

To help accommodate assembly lines and where multiple storage is needed, this cabinet is loaded with bin storage space. Bins are located on the back as well as the front. There are 56 openings on each side, measuring 6" w x 10" d x 6" h. We have added leg levelers to adjust your cabinet to an uneven surface.

Product Specifications

    • WIDTH INCHES85 (215.9 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES39 (99.06 cm)
    • COMPARTMENT WIDTH6
    • COMPARTMENT DEPTH10
    • COMPARTMENT HEIGHT6
    • ASSEMBLYAll-Welded
    • BRANDStrong Hold
    • COLOR FAMILYGray
    • COLOR FINISHDark Gray
    • COMPARTMENTS56 per Side
    • CONSTRUCTIONSteel
    • FIXED SHELVES8
    • MANUFACTURERS PART NUMBER7.13.3-248-112OP
    • WEIGHT LBS838 (380.91 kg)
    • LIMITED WARRANTY1 Year