Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tow-Rax SPTSR Tire Storage Rack 28"H x 30"D -Adjustable Width

Rollover image to zoom in

Click image to enlarge

Tow-Rax SPTSR Tire Storage Rack 28"H x 30"D -Adjustable Width

Item #: WBB1967911

Usually ships in 1 to 4 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 181.95
Product Information
Customer Review
Product Q&A
Mount this adjustable, powder coated steel unit high on the wall as a space saving storage solution for your garage, shop or trailer. The telescoping rod expands and contract along the mounting track to accommodate wider more narrow widths. Rated to hold up to 400 Lbs. Width is adjustable from 34-1/2" to 62-1/2".

Product Specifications

    • WIDTH INCHES62-1/2 (158.75 cm)
    • DEPTH INCHES30 (76.2 cm)
    • HEIGHT INCHES28 (71.12 cm)
    • COLOR FINISHBrushed Aluminum
    • ASSEMBLYAssembled
    • BRANDTow-Rax
    • CONSTRUCTIONSteel
    • DESCRIPTIONTire Storage Rack
    • MANUFACTURERS PART NUMBERSPTSR
    • TIRE CAPACITYCapacity Width 52"/ Wheel Size Up To 22.5"
    • WEIGHT LBS46 (20.91 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.