Global - Extra High Capacity Metal Bulk Storage Rack Without Decking

Global - Extra High Capacity Metal Bulk Storage Rack Without Decking

Extra High Capacity Metal Bulk Racks Are The Economical Choice Over Pallet Rack Shelving.

UP TO 3,800 LBS PER LEVEL CAPACITY!

Purchase decking or supply your own to create heavy duty shelving thatÂ’s right for you. Extra heavy duty bulk storage racks include 14 gauge deck supports to provide higher capacity per level. Z profile beams and frames offer almost twice the capacity per level compared to standard bulk racks. Z-profile beams easily attach to upright frames in seconds without tools. Heavy duty 1-3/4"x 1-3/4" x 14 gauge upright steel frames allow level adjustments at 2" increments. Heavy duty 12 gauge beam connectors have 3 hooks on each end for positive locking. Welded base plates allow floor anchoring for stability. Industrial shelving includes a gray scratch resistant powder coat finish.


W"
  • W"
D"
  • D"
H"
  • H"
SHELF CAPACITY LBS.
  • SHELF CAPACITY LBS.
COMPARE DIMENSIONS STARTER ADD-ON ADDITIONAL LEVELS
W" D" H" SHELF CAPACITY LBS. IMAGE MODEL QTY 1-4 5+ IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
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
50.19.34.255:46