Win Holt - Aluminum Dunnage Rack

Win Holt - Aluminum Dunnage Rack

This Collection Of Dunnage Racks Complies With All Sanitary Health Codes For Use In Food Industry Applications.

Made using heavy duty, all welded aluminum for corrosion resistance. Racks help prolong product life by circulating air underneath. 12" height above the floor meets sanitary health codes. Economy Tubular Racks are made of 1-1/2" x 1-1/2" aluminum tubing. Heavy Duty Racks are made of 1-3/4" x 1-1/2" tube aluminum for high capacity loads. Gusset Leg Racks features gusset legs for heavy loads. Heavy Duty Channel Racks support high capacity loads on 1-3/4" x 1-1/2" tubular aluminum framing with 4" E-channels on surface. NSF® approved.


TYPE
  • TYPE
WIDTH
  • WIDTH
LENGTH
  • LENGTH
HEIGHT
  • HEIGHT
CAPACITY
  • CAPACITY
COMPARE
TYPE WIDTH LENGTH HEIGHT CAPACITY IMAGE MODEL QTY PRICE
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
54.234.0.2:44