Pegboard Tool Cart - Galvanized 48 x 32

Rollover image to zoom in

Click image to enlarge

Pegboard Tool Cart - Galvanized 48 x 32

Item #: WBB479903

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $363.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Can your pegboard take their abuse? AlligatorBoard metal pegboard is manufactured to the highest standards from heavy-duty 20 gauge steel. It's stronger and more durable than ordinary pegboard - it won't warp, tear, discolor, or rust. It has unique, strength-reinforcing dimpled holes. And it's easier to install that other pegboards too. It looks great and lasts.

Features:
  • Heavy-duty 20 gauge steel
  • Easy to assemble with included hardware
  • Holds up to 90 lbs.
  • Won't rust
  • Unique, strength-reinforcing dimpled holes accept standard hooks
  • Comes with 5-year limited warranty
  • For use in garages, work shops, utility rooms, kitchens, playrooms, restaurants, hospitals, factories, retail stores, showrooms, tradeshow exhibits and more
  • Set on 4 heav-duty 3" wheels (2 Locking)
  • WOW!" is what you'll say when you see these rolling carts from AlligatorBoard. WOW stands for Wall on Wheels. These unique, handy carts eliminate the need to carry parts and tools back and forth between your storage area and workspace. Set on 4 heavy-duty wheels, the A-Frame shaped WOW comes in three sizes, all of which are 48 tall and just 16 wide, meaning that the 16 , 32 , and 48 long models maintain a small footprint and superb maneuverability while offering up to 32 square feet of equipment hanging space.

Product Specifications

    • LENGTH INCHES20 (50.8 cm)
    • WIDTH INCHES32 (81.28 cm)
    • DEPTH INCHES48 (121.92 cm)
    • COLOR FINISHGalvanized
    • BRANDAlligatorBoard
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERWOWCART32
    • PACKAGE QUANTITY1 Pack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed