Corrosion Resistant Cantilever Rack & Shelving

Corrosion Resistant Cantilever Rack & Shelving

Corrosion Resistant Cantilever Racks And Shelving Caters To Bulk Storage Needs In Commercial And Industrial Environments.

Corrosion Resistant Cantilever Racks And Shelving offer 800 lb. capacity per pair of arms (arms sold separately) for versatility. Lumber and pipe racks feature Global'’s exclusive Nexelon™ finish that includes an anti-microbial agent to protect storage racks against bacteria, mold, weather and chemicals. The Nexelon™ finish makes these cantilever racks suitable for use in coolers, freezers and dry storage areas. Durable 12-gauge steel frame can be adjusted to 36”, 48”, 60” or 72” inch widths. Overall frame dimensions are 72”"H x 27”"D with 8-1/2”"H base. Uprights allow arm height adjustments at 6"” increments. Storage racks can be customized with Nexelon™ Wire Shelves that easily attach to Straight Arms. Straight arms store square or flat items, including lumber. Inclined arms feature 20° angle for storing pipes and round stock items.

Purchase Pre-Configured Cantilever Shelving Racks that include frame, 3 pairs of straight arms and 3 wire shelves.


COMPARE DIMENSIONS
DESCRIPTION W" D" H" IMAGE MODEL QTY PRICE
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
54.90.237.148:44