Vertical Sheet Rack 5 Bay

Rollover image to zoom in

Click image to enlarge

Vertical Sheet Rack 5 Bay

Item #: WB258172

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 1,585.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
VERTICAL SHEET STORAGE RACK
These storage racks are great for on-edge storing of plates, panels, building and sheet materials including sheet metal, aluminum sheets and drywall. Sheet storage racks hold sheet material up to 6’W x 12’L to provide high visibility and easy retrieval using minimal floor space. These storage racks are made with 10 gauge steel with structural channels that provide 9-1/2”W bays for storage. 6500 lb. capacity per bay. Overall 84”W x 31”H. Gray enamel finish. Easy assembly.

Product Specifications

    • LENGTH INCHES120 (304.8 cm)
    • WIDTH INCHES84 (213.36 cm)
    • HEIGHT INCHES31 (78.74 cm)
    • CAPACITY LBS32500 (14772.73 kg)
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDModern Equipment (MECO)
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERVS-R5
    • MODEL258172
    • OPENINGS5
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Vertical Sheet Rack 5 Bay

Your review: Excellent item. Very strong, does what it is supposed to do. Would recommend more storage space as it only allows a certain amount of inches in space at the bottom so the amount of material is limited somewhat.

Is this review helpful?

Sort by: 
1 ...

1 Result