Variable Height Sheet Rack & Truck

Variable Height Sheet Rack & Truck

These Adjustable Sheet Racks store and display sheet materials such as drywall, plywood and paneling. Sheet storage racks permit easy viewing and access to contents. Includes 3 pairs of 1-3/16" diameter steel pipe uprights at 12", 26" and 36" heights mounted over a steel framed wooden deck. Frame is made with 1-1/2"H x 1/2" thick angle iron with rounded safety edges. Provisions are included for floor mounting. Sheet racks have a blue enamel finish. The frame includes sockets that permit uprights to be adjusted at 3-1/2" increments (24"W Storage Rack has 7 sockets, 30"W Storage Rack has 9 sockets). Plywood deck is finished with durable lacquer. Choose stationary Sheet Rack or Panel Truck with 6" x 2" mold-on rubber wheels and a 2,000 lb. capacity.


COMPARE DIMENSIONS
MFG PART NO. L" W" H" COLOR CONSTRUCTION TYPE IMAGE MODEL QTY PRICE
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
54.162.64.108:46