Little Giant®  Vertical Sheet Rack

Rollover image to zoom in

Click image to enlarge

Little Giant® Vertical Sheet Rack

Item #: WBB298870

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $368.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Little Giant® Vertical Sheet Rack

Welded construction with 1-5/16" OD tubular dividers on a base of square tubing and angle iron that includes lag down holes and keeps stored materials up off the floor.  Storage bays (4 total) are 7" wide with 1500 lbs. capacity at each opening.  Rack comes with (3) Upright Dividers: 27", 36", and 42" high.

Product Specifications

    • LENGTH INCHES36 (91.44 cm)
    • WIDTH INCHES48 (121.92 cm)
    • HEIGHT INCHES43 (109.22 cm)
    • CAPACITY LBS1500 (681.82 kg)
    • COLOR FINISHGray
    • BRANDLittle Giant
    • CONSTRUCTIONWelded Steel
    • MANUFACTURERS PART NUMBERSR-3648
    • SHELF QUANTITY4 Bays
    • TYPEWelded
    • SHELF CLEARANCE7 (Bay W)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Satisfied Customer

Your review: Good Quality, sturdy construction

Is this review helpful?

Sort by: 
1 ...

1 Result