Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Relius Solutions Vertical Sheet Rack With Tiers - 48X36X43-1/2"

Rollover image to zoom in

Click image to enlarge

Relius Solutions Vertical Sheet Rack With Tiers - 48X36X43-1/2"

Item #: WBB2043536

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $551.00
Product Information
Customer Review
Product Q&A
Relius Solutions Vertical Sheet Rack With Tiers - 48X36X43-1/2"

RELIUS SOLUTIONS has a tiered design that accommodates multiple sizes of flat material. Four bays are spaced 7" apart and are 27", 36", and 42"H. 1-5/16" overall dia. tube bays are welded to a square tube base. 1500-lb. capacity per bay. Can be bolted to the floor. All-welded. Powder coat finish.

Product Specifications

    • WIDTH INCHES48 (121.92 cm)
    • DEPTH INCHES36 (91.44 cm)
    • HEIGHT INCHES43-1/2 (110.49 cm)
    • CAPACITY LBS6000 (2727.27 kg)
    • ASSEMBLYAll Welded
    • BRANDRelius Solutions
    • MANUFACTURERS PART NUMBERSR-3648-RELIUS
    • OPENINGS4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.