Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tarter Poly Stock Tank 37 Gallon KMW105 - 38"L x 56"W x 20"H

Rollover image to zoom in

Click image to enlarge

Tarter Poly Stock Tank 37 Gallon KMW105 - 38"L x 56"W x 20"H

Item #: WBB2000622

Usually ships in 20 to 23 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 48.95
Product Information
Customer Review
Product Q&A
Accessories
Tarter Poly Stock Tank 37 Gallon KMW105 - 38"L x 56"W x 20"H, Price Each


Features:
  • Constructed of 100% low-density polyethylene
  • Impact, heat, cold, and U. V. resistant
  • Tanks will withstand years of outdoor use
  • Will not discolor over time
  • Paintable material
  • Smooth edges to provide the greatest safety for humans and animals
  • Available with bulk head adapter plug

Product Specifications

    • LENGTH INCHES38 (96.52 cm)
    • WIDTH INCHES56 (142.24 cm)
    • HEIGHT INCHES20 (50.8 cm)
    • INSIDE WIDTH INCHES--
    • INSIDE DEPTH INCHES--
    • INSIDE HEIGHT INCHES--
    • LENGTH RANGE26" to 40"
    • WIDTH RANGE50" to 100"
    • HEIGHT RANGE17" to 24"
    • CAPACITY LBS308.8 (140.36 kg)
    • CAPACITY GALLONS37 (140.06 l)
    • CAPACITY GALLONS RANGE0 to 50
    • ASSEMBLYAssembled
    • BIN CONSTRUCTIONPolyethylene
    • BRANDTarter Farm & Ranch
    • COLOR FAMILYBlack
    • COLOR FINISHBlack
    • CONSTRUCTION100% Low-Density Polyethylene
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBERKMW105
    • PACKAGE QUANTITY1
    • PRODUCT FAMILYTanks
    • PRODUCT GROUPTanks
    • STYLERound End
    • TYPEPoly Tank
    • accessory_typePlug

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.