Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Akro-Mils Multi-Load Tote 38358GRY - 23-5/8"L x 15-3/4"W x 8-21/32"H, Gray - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

Akro-Mils Multi-Load Tote 38358GRY - 23-5/8"L x 15-3/4"W x 8-21/32"H, Gray - Pkg Qty 4

Item #: WBB1603773

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $148.84 Save up to 35%
$24.25 each

Sold in packages of 4

Price: $97.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Akro-Mils® Multi-Load Tote 38358GRY - 23-5/8"L x 15-3/4"W x 8-21/32"H, Grey

Ideal for maximizing space in Mini-Load Automated Storage and Retrieval Systems (ASRS) Reinforced bottom, ribbed side walls and a reinforced rim for added strength and stability The unique sidewall clip design allows cups and dividers to attach quickly and securely to the tote, offering maximum flexibility to the user
Straight walls for efficient cubing on pallets and ASRS systems Designated 2" x 4" label areas on length side of tote

Product Specifications

    • LENGTH INCHES23-5/8 (60.01 cm)
    • WIDTH INCHES15-3/4 (40.01 cm)
    • HEIGHT INCHES8-21/32 (21.99 cm)
    • INSIDE LENGTH INCHES13-11/16 (34.77 cm)
    • INSIDE WIDTH INCHES21-9/16 (54.77 cm)
    • INSIDE HEIGHT INCHES8-5/16 (21.11 cm)
    • CAPACITY LBS80 (36.36 kg)
    • CAPACITY CUBIC FEET1.50 (.04 cu. m)
    • ASSEMBLYAssembled
    • BRANDAkro-Mils
    • COLOR FINISHGray
    • CONSTRUCTIONIndustrial Grade Polymer
    • DIVIDER PART NO48300 and 48301
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBER38358GRY
    • PACKAGE QUANTITY4
    • PRODUCT GROUPContainers
    • STACK AND/OR NESTStack
    • WEIGHT LBS5.5 (2.5 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.