Georg UTZ Small Load Container (SLC) 50-1512-50-0 - 15"L x 12"W x 5"H, Silver Grey

Georg UTZ Small Load Container (SLC) 50-1512-50-0 - 15"L x 12"W x 5"H, Silver Grey

Item #: WBB589067

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 11.50
Product Information
Customer Review
Product Q&A
Accessories
Georg UTZ Small Load Container (SLC) 50-1512-50-0 - 15"L x 12"W x 5"H, Silver Grey

Utz Small Load Containers (SLC) are designed and tested to AIAG RC-9 specification. These stackable straight wall containers are compatible with the standard AIAG 48" x 45" pallet. With multiple base, handle and lid options these containers can be customized to meet specific part transportation needs. This box is made of Polypropylene. It is designed to stack and hold significant weight depending on usage. The standard color for this container is Grey. Custom colors can be ordered, however minimum order requirements may be necessary.

Product Specifications

    • LENGTH INCHES15 (38.1 cm)
    • WIDTH INCHES12 (30.48 cm)
    • HEIGHT INCHES5 (12.7 cm)
    • INSIDE LENGTH INCHES13 (33.02 cm)
    • INSIDE WIDTH INCHES9-9/16 (24.29 cm)
    • INSIDE HEIGHT INCHES4-7/8 (12.38 cm)
    • CAPACITY CUBIC FEET0.40 (.01 cu. m)
    • ASSEMBLYAssembled
    • BRANDGeorg UTZ, Inc.
    • COLOR FINISHSilver Gray
    • CONSTRUCTIONPolypropylene
    • MANUFACTURERS PART NUMBER50-1512-50-0
    • PACKAGE QUANTITY1
    • PRODUCT GROUPContainers
    • SERIESSLC
    • STACK AND/OR NESTStack
    • STACKED CAPACITY LBS500 (227.27 kg)
    • STYLESolid Sides & Base
    • WEIGHT LBS1.7 (.77 kg)
    • APPROVED/CERTIFIEDAIAG RC-9