Buckhorn™ Straight Wall Containers

Buckhorn™ Straight Wall Containers

Buckhorn™ Straight Wall Containers Deliver Efficiency And Cost Savings Throughout The Supplier-To-Manufacturer Material Handling Process.

Straight Wall Containers are used for closed loop shipping and in-process handling. Injection molded, high density polyethylene straight wall containers can be inter-stacked under containers of various sizes for mixed stacking on pallets. Impact, moisture and chemical resistant. The straight-wall sides securely and efficiently fit on standard sized pallets. Features reinforced sides and bottoms to enhance product protection. Shipping containers have comfort grip handles for easy pick-up. Available storage capacities range from 0.13 to 3.50 cubic feet. Load capacities are 60 and 100 lbs. Dimensions vary per model.


COMPARE OUTSIDE DIMENSIONS INSIDE BOTTOM INSIDE USABLE
STYLE L" W" H" L" W" H" CAPACITY LBS. CAPACITY CU.FT. IMAGE MODEL QTY PRICE
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
54.226.41.91:44