Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Blue

Treston 30-23L-5 Picking Bin w/2 Fixed Dividers, 7-13/16"W x 6-5/16"D x 2-3/4"H, Red

Rollover image to zoom in

Click image to enlarge

Treston 30-23L-5 Picking Bin w/2 Fixed Dividers, 7-13/16"W x 6-5/16"D x 2-3/4"H, Red

Item #: WBB862287

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $10.00
Product Information
Customer Review
Product Q&A
Accessories
Treston Picking Bin w/2 Fixed Dividers, 7-13/16"W x 6-5/16"D x 2-3/4"H, Red

Picking bins are intended for repeated and rapid picking. All the inner faces are rounded and the front has a distinctive sloping design. Suitable for bench stand and bin rail. Material: colored polystyrene (HIPS). Includes 2 fixed molded dividers.

Product Specifications

    • WIDTH INCHES7-13/16 (19.84 cm)
    • DEPTH INCHES6-5/16 (16.03 cm)
    • HEIGHT INCHES2-3/4 (6.99 cm)
    • CAPACITY LBS4.4 (2 kg)
    • ASSEMBLYAssembled
    • BRANDTreston-Sovella
    • COLOR FINISHRed
    • CONSTRUCTIONPolystyrene
    • MANUFACTURERS PART NUMBER30-23L-5
    • PACKAGE QUANTITY1
    • SERIES30
    • STYLEBin w/Fixed Dividers
    • WEIGHT LBS1 (.45 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.