Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
2" x 12" x 4-1/2" Open Top Corrugated Bin Boxes - Pkg Qty 50

2" x 12" x 4-1/2" Open Top Corrugated Bin Boxes - Pkg Qty 50

Item #: WBB684588

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$0.54 each

Sold in packages of 50

Price: $27.00
Product Information
Customer Review
Product Q&A
Accessories
2" x 12" x 4-1/2" Open Top Corrugated Bin Boxes

Easy to assemble. Ideal for organizing work areas. Durable one-piece construction. Assemble without tape or staples. Ample space to identify contents on front panel with marker or labels. Made from strong 200#/ECT-32-B oyster white corrugated. Ships and stores flat. Price each. Sold in package quantities.

Product Specifications

    • WIDTH INCHES2 (5.08 cm)
    • DEPTH INCHES12 (30.48 cm)
    • HEIGHT INCHES4-1/2 (11.43 cm)
    • WIDTH RANGE0" to 6"
    • DEPTH RANGE12" to 15"
    • HEIGHT RANGE4" to 5"
    • ASSEMBLYUnassembled
    • BRANDBox Packaging
    • COLOR FAMILYWhite
    • COLOR FINISHOyster White
    • CONSTRUCTION200#/ECT-32-B Corrugated
    • MANUFACTURERS PART NUMBERBINMT212
    • PACKAGE QUANTITY50
    • PRODUCT FAMILYHopper Front Bins
    • PRODUCT GROUPBins
    • STYLENo Print
    • TYPESingle Wall

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Excellent

Your review: Great quality - inexpensive

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.