Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AkroBins® 1800 Series 30348 - Stackable Shelf Bin 8-1/4"W x 20-1/2"D x 7"H Beige w/One Divider - Pkg Qty 6
See all 3 items in product family

AkroBins® 1800 Series 30348 - Stackable Shelf Bin 8-1/4"W x 20-1/2"D x 7"H Beige w/One Divider - Pkg Qty 6

Item #: WB238441

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $201.06 Save up to 34%
$22.00 each

Sold in packages of 6

Price: $132.00
Product Information
Customer Review
Product Q&A
Accessories
18"D AkroBins Shelf Bins
These shelf bins are designed to specifically fit on 18"D shelving. Made from a durable industrial grade polymer blend, they withstand heavy use for years. Bins are stackable with reinforcing ribs that prevent spreading under heavy loads. Shelves include front and back finger grips for easy handling, a generous hopper front for clear viewing and access to contents and a curved front edge for easy parts retrieval. Includes 1 removable divider to allow bins to be divided into 2 compartments. Beige color. Measures 20-1/2"L x 8-1/4"W x 7"H O. D. Sold in packages of 6.

Product Specifications

    • WIDTH INCHES8-1/4 (20.96 cm)
    • DEPTH INCHES20-1/2 (52.07 cm)
    • HEIGHT INCHES7 (17.78 cm)
    • WIDTH RANGE7" to 10"
    • DEPTH RANGE19" to 24"
    • HEIGHT RANGE6" to 7"
    • ASSEMBLYAssembled
    • BRANDAkro-Mils
    • COLOR FAMILYTan
    • COLOR FINISHBeige
    • CONSTRUCTIONPolypropylene
    • MANUFACTURERS PART NUMBER30348
    • PACKAGE QUANTITY6
    • PRODUCT FAMILYHopper Front Bins
    • PRODUCT GROUPBins
    • STACK AND/OR NESTStack and Nest

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Akro Storage Binis

Your review: Use these all the time, They are good for all the parts we store.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.