Akro-Mils Readyspace™ Bench Racks With Akrobins®

Akro-Mils Readyspace™ Bench Racks With Akrobins®

Akro Mils Bench Racks Can Be Easily Moved From One Space To Another.

Used for healthcare environments including hospitals, laboratories and medical offices. Bench racks are made using 16 gauge steel with durable white powder coat finish. Steel louvered panels allow easy attachment of plastic stacking bins. Beige AkroBins® are made of impact resistant polypropylene. Hanging lip allows easy louver attachment. Side rib reinforcements provide extra strength. Large label slot provides quick inventory identification. Plastic storage bins withstand 250°F temperatures. Racks measure 37-3/4”W x 26-3/8”H. Bench racks are available Single Sided or Double Sided. Single Sided Racks can be placed up against walls and have a 50 lb. capacity. Double Sided Racks have a 2-piece base for choice of placement against walls or away from wall. 100 lb. capacity.


COMPARE BENCH RACK BIN
STYLE W" H" BIN QTY. W" D" H" BIN COLOR IMAGE MODEL QTY PRICE
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
54.162.76.55:46