Pre-Built Roller Bearing Plastic Stackbin System

Pre-Built Roller Bearing Plastic Stackbin System

Pre-Built Roller Bearing Plastic Stackbin Systems Are Used For Storing And Organizing Parts And Tools.

Pre-Built Roller Bearing Plastic Stackbin Systems are constructed with an all welded steel frame and heavy duty plastic bins for long lasting durability. Modular and expandable structure provides easy transport of parts through facility. Same size bins set on top of 12 in. high rack base. Bin units can be reconfigured or added for customized number of compartments. Available in a variety of dimensions. Bins measure 12 in. W x 20-1/2 in. D x 9-1/2 in. H. Bin quantities are 4, 6, 8, 9, 10, 12 and 15.


W"
  • W"
D"
  • D"
TOTAL QTY.
  • TOTAL QTY.
COMPARE OVERALL DIMENSIONS TOTAL UNIT
W" D" H" COLOR TOTAL QTY. BIN QTY (BIN SIZE) IMAGE MODEL QTY PRICE
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
54.80.42.144:44