Lewisbins Polyethylene Plastic Containers

Lewisbins Polyethylene Plastic Containers

Polyethylene Plastic Containers Are Designed For Rugged Use In Manufacturing, Food Processing, Distribution And Storage Applications.

Plastic Containers are made with high density polyethylene to resist oils, solvents, most chemicals and steam and withstand 0° to 120°F. Blue and Gray plastic containers are FDA approved for direct food contact. Reinforced construction provides 70 lb. capacity per container. Bottom container supports 300 lbs. when stacked. Containers nest when empty, cross stack without lids or stack with lids. Matching lids also available for securing items in containers. Available storage capacities are 0.6, 1.1, 1.8, 2.1, 2.7, and 4.7 cu. ft. Colors are Blue, Gray, and Red. Carton quantities are 1, 5, and 10. Dimensions vary per model.


L"
  • L"
W"
  • W"
H"
  • H"
CU. FT.
  • CU. FT.
COLOR
  • COLOR
COMPARE PRICE EACH COVER
L" W" H" CU. FT. COLOR CARTON QTY. IMAGE MODEL QTY 1-20 21+ IMAGE MODEL QTY PRICE
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
54.146.59.51:46