Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
LEWISBins Heavy Duty Shelf Bin NBS2415-12 With Bail  15-5/8"W x 23-1/2"D x 12"H, Gray

LEWISBins Heavy Duty Shelf Bin NBS2415-12 With Bail 15-5/8"W x 23-1/2"D x 12"H, Gray

Item #: WBB649846

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 61.95
Product Information
Customer Review
Product Q&A
Accessories
LEWISBins Heavy Duty Shelf Bin With Bail 15-5/8"W X 23-1/2"D X 12"H, Gray

Heavy Duty Shelf Bins have a large hopper front for easy picking. Add efficiency to heavy-duty picking, assembly and sorting applications with Heavy-Duty Shelf Bins. Heavy-Duty Shelf Bins are injection-molded from high-density polyethylene and ideal for heavy parts storage and hardware merchandising. Large label area for content identification. The adjustable wire bail allows bin to stack when full and nest when empty. Save space in your facility by nesting empty NBS2415-12 containers. Color Grey. Hopper Height: 5-29/32".

Product Specifications

    • WIDTH INCHES15-5/8 (39.69 cm)
    • HEIGHT INCHES12 (30.48 cm)
    • INSIDE LENGTH INCHES20-1/8 (51.12 cm)
    • INSIDE WIDTH INCHES12-5/8 (32.07 cm)
    • ASSEMBLYAssembled
    • BRANDLEWISBins
    • COLOR FINISHGray
    • CONSTRUCTIONHigh Density Polyethylene
    • MANUFACTURERS PART NUMBERNBS2415-12
    • PACKAGE QUANTITY1
    • STACK AND/OR NESTStack and Nest
    • WEIGHT LBS6 (2.73 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.