Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stackable Wire Containers - Rigid - 40-1/2"Wx34-1/2"Lx32"H - Grey

Stackable Wire Containers - Rigid - 40-1/2"Wx34-1/2"Lx32"H - Grey

Item #: WBB0001965

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 294.95
Product Information
Product Q&A
Stackable Wire Containers - Rigid - 40-1/2"Wx34-1/2"Lx32"H - Grey

Stacking containers take advantage of vertical storage space in trucks and warehouses. Collapsible containers stack even when folded. Welded mesh wire sides models have a solid 16-gauge steel base. Legs include cup-type feet for stability. Four-way fork access.

Product Specifications

    • LENGTH INCHES34-1/2
    • WIDTH INCHES40-1/2
    • CAPACITY LBS3200
    • FORK ENTRY4-Way
    • DROP GATE SIDE34-1/2"
    • MESH SIZE2 x 1"

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.