Shown Gray w/Black Base

Georg UTZ 34-4845 KLAPA Folding Bulk Containers, 48"L x 45"W x 34"H, Black With Black Base
See all 3 items in product family

Georg UTZ 34-4845 KLAPA Folding Bulk Containers, 48"L x 45"W x 34"H, Black With Black Base

Item #: WBB589080

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 312.95
Product Information
Customer Review
Product Q&A
Accessories
KLAPA Folding Bulk Containers, 48"L x 45"W x 34"H, Black With Black Base

KLAPA is the next generation collapsible container designed by Utz. The injection molded modular design provides easy and low cost maintenance. High pressure injection polypropylene and polyethylene provide superior impact resistance to structural foam solutions. Ergonomically designed latches, handles, and sidewalls allow easy assembly. Walls can fold in no particular sequence. Drainage holes in sidewalls and base prevent water from accumulating during outdoor storage. This also provides ventilation for faster part cooling post process. This box is made of Polypropylene. It is designed to stack and hold significant weight depending on usage. The standard color for this container base is black with side walls that are Grey. Custom colors can be ordered, however minimum order requirements may be necessary. Handle colors are blue and yellow.

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES45 (114.3 cm)
    • HEIGHT INCHES34 (86.36 cm)
    • INSIDE LENGTH INCHES44-1/8 (112.08 cm)
    • INSIDE WIDTH INCHES41-1/4 (104.78 cm)
    • INSIDE HEIGHT INCHES27-5/8 (70.17 cm)
    • CAPACITY LBS1100 (500 kg)
    • CAPACITY CUBIC FEET29.2 (.83 cu. m)
    • ASSEMBLYAssembled
    • BRANDGeorg UTZ, Inc.
    • COLLAPSED HEIGHT INCHES13 (33.02 cm)
    • COLOR FINISHBlack with Black Base
    • CONSTRUCTIONPolypropylene
    • FORK ENTRY4 Way
    • MANUFACTURERS PART NUMBER34-4845
    • PACKAGE QUANTITY1
    • PRODUCT GROUPBulk Containers
    • RETURN RATIO2.6:1
    • SERIESKLAPA
    • WEIGHT LBS119 (54.09 kg)