Buckhorn Maximizer Collapsible Container System GL4840412010100 - 48" x 40" x 41", Black

Rollover image to zoom in

Click image to enlarge

Buckhorn Maximizer Collapsible Container System GL4840412010100 - 48" x 40" x 41", Black

Item #: WB269889

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $347.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Buckhorn Maximizer Reusable Container Folds Flat Within Its Own Footprint For Space-Saving Storage.

The BUCKHORN Maximizer Collapsible Bulk Container is perfect for storing dry goods, parts, packaging products and more. It features a unique collapsible design that allows one person to quickly set up or break down. Complete unit includes sidewalls, pallet base and lid. Integrated sidewalls, lid, and pallet base fold flat in seconds. Stackable up to 3-high. Special interlocking system does not require special tools, staples, or nails to assemble. Dual drop-down doors offer ergonomic access to stored contents. Moisture-resistant plastic material withstands outdoor use. Four-way forklift entry. Measures 48"L x 40"W x 41"H.

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES40 (101.6 cm)
    • HEIGHT INCHES42-5/8 (108.27 cm)
    • INSIDE LENGTH INCHES45-3/8 (115.25 cm)
    • INSIDE WIDTH INCHES37-1/8 (94.3 cm)
    • INSIDE HEIGHT INCHES36 (91.44 cm)
    • CAPACITY LBS800 (363.64 kg)
    • CAPACITY CUBIC FEET35 (.99 cu. m)
    • CAPACITY GALLONS800 (3028.33 l)
    • BRANDBuckhorn
    • COLLAPSED HEIGHT INCHES11 (27.94 cm)
    • COLOR FINISHBlack
    • CONSTRUCTIONPlastic
    • FORK ENTRY4-Way
    • GATE/OPEN SIDES48"
    • MANUFACTURERS PART NUMBERGL4840412010100
    • PRODUCT GROUPBulk Containers
    • WEIGHT LBS87 (39.55 kg)
Have A Question About This Product?
0 Question | 0 | Answer