Davco KD2GS-01 Collapsible Sheet Metal Steel Container 40-1/2"x34-1/2"x32" 2 Gates Zinc-Galv

Rollover image to zoom in

Click image to enlarge

Davco KD2GS-01 Collapsible Sheet Metal Steel Container 40-1/2"x34-1/2"x32" 2 Gates Zinc-Galv

Item #: WBB495368

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 355.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Collapsible Sheet Metal Steel Container 40-1/2"x34-1/2"x32" 2 Gates Zinc-Galv

Collapsible Sheet Metal Steel Handling Containers in Zinc-Galv finish. Quality engineered for the toughest industrial uses. Sets up in seconds, folds flat to save space and shipping cost. Size: 40 1/2" x 34 1/2" x 32" Upright Height and 14-1/4" Collapsed Height. Load Capacity: 3200 lbs. Max. Stack Height 5 Containers in Warehouse when Upright loaded with 3200 lbs each. Stack Height 3 High when Upright for Truck Shipments. Stack Height of 7 High when Collapsed for Returnable Shipping. Inside Usable Volume 18 Cubic Feet. Half-Drop Gates on Both of the 34 1/2" Sides. 4 Sides are 16ga Sheet Metal with strengthening forms. Floor is Sheet Metal on Tubing Base Structure. 108 Containers Upright fit on Full 53' Truckload. 252 Containers Collapsed fit on Full 53' Truckoad. Inter-Stackable with our other "40.5 x 34.5 Steel Containers".

Product Specifications

    • LENGTH INCHES40-1/2 (102.87 cm)
    • WIDTH INCHES34-1/2 (87.63 cm)
    • HEIGHT INCHES32 (81.28 cm)
    • INSIDE LENGTH INCHES39-1/2 (100.33 cm)
    • INSIDE WIDTH INCHES33-1/2 (85.09 cm)
    • INSIDE HEIGHT INCHES25 (63.5 cm)
    • CAPACITY LBS3200 (1454.55 kg)
    • CAPACITY CUBIC FEET18 (.51 cu. m)
    • ASSEMBLYAssembled
    • BRANDDavco
    • COLLAPSED HEIGHT INCHES14-1/4 (36.2 cm)
    • COLOR FINISHSilver
    • CONSTRUCTIONSteel
    • GATE/OPEN SIDES34-1/2
    • MANUFACTURERS PART NUMBERKD2GS-01
    • PACKAGE QUANTITY1
    • PRODUCT GROUPBulk Containers
    • STACK AND/OR NESTStack and Nest
    • STYLESheet Metal Steel Container
    • TYPE2 Drop Gates
    • WEIGHT LBS178 (80.91 kg)