Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
2" Male NPS Threaded Dual Action Vent With 2Psi Spring

Rollover image to zoom in

Click image to enlarge

2" Male NPS Threaded Dual Action Vent With 2Psi Spring

Item #: WBB700434

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $25.39 Save up to 34%
Price: $16.75
Product Information
Customer Review
Product Q&A
Accessories
2" Male NPS Threaded Dual Action Vent With 2Psi Spring

2" Male NPS threaded Dual Action Vent with 2psi spring for use in 6" fill port caps with 2" female pipe thread. Manufactured from FDA food grade materials in a strong glass coupled Polypropylene under an ISO 9000 Quality Management system. Each adapter is bagged and labeled for cleanliness and ease of identification. The CPP glass coupled Polypropylene material is rated to 150psi and suitable for most chemicals carried in IBC Totes.

Thread Details:

2" NPS female pipe thread. 59.6mm (2.35") outside diameter and 2.21mm (0.09") and 11.5 TPI thread pitch (distance between threads) to ANSI B1.20.1-1983. This is a common thread found on 6" fill port caps on all America IBC's.

Product Specifications

    • ASSEMBLYAssembled
    • BRANDCPP
    • COLOR FINISHBlack
    • CONNECTION2" Female NPT Pipe Thread
    • CONSTRUCTIONPolypropylene
    • MANUFACTURERS PART NUMBERHMVMN/20MM/027
    • PACKAGE QUANTITY1
    • PRODUCT FAMILYAccessories
    • PRODUCT GROUPIBC & Tank Accessories
    • SEAL CONSTRUCTIONLDPE (Low-Density Polyethylene)
    • STYLE2" Male NPS Threaded Dual Action Vent with 2psi spring
    • TO FIT VALVE/THREAD2" Female NPT Pipe Thread
    • TYPEIBC Vents
    • accessory_typeContainer Vent

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.